Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 5C 516S PIN RECP BOX

  • Mfr # CA3102E16S8PYBF80

  • Zoro # G807541703


product price: $20.99
/ea

Key Features

Contact Mating Life
500
Shell Material
Aluminum Alloy
Grommet & Seals Material
Polychloroprene
Amperage Rating
22A
Mounting Type
Box - Front Mount - Thru Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E16S8PYBF80
Zoro #
G807541703
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Contact Mating Life
500
Shell Material
Aluminum Alloy
Grommet & Seals Material
Polychloroprene
Amperage Rating
22A
Mounting Type
Box - Front Mount - Thru Holes
No. of Contacts
3
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Insert Arrangement
16S-6
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Y
Service Rating
A
Contacts Supplied
Yes
Contact Style
Pin
Contact Material
Copper Alloy
Specification
VG95234
Connector Type
Circular
Termination Method
Crimp
Shielding
Yes
Operating Voltage DC
700
Crimp Wire Gauge
18,16
Insert Material
Neoprene
Rotation Angle
265

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.