Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 6C 312 30 PIN PLUG

  • Mfr # CA3106F363PB

  • Zoro # G107537437


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Contact Material
Copper Alloy
No. of Contacts
6
Insert Arrangement
36-3
Orientation
Straight
Operating Voltage DC
1250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106F363PB
Zoro #
G107537437
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 3#0

Details

Contact Material
Copper Alloy
No. of Contacts
6
Insert Arrangement
36-3
Orientation
Straight
Operating Voltage DC
1250
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Plug
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Polychloroprene
Mounting Type
Cable
Contact Mating Life
500
Shell Material
Aluminum Alloy
Termination Method
Solder
Shell Color
Olive Drab
Insert Material
Neoprene
Contact Plating
Silver
Connector Type
Circular
Operating Voltage AC V RMS Max
900
Contact Style
Pin
Specification
VG95234
Endbell Type
Threaded - UNEF - Ext
Service Rating
D
Sealing
IP67
Contacts Supplied
Yes
Amperage Rating
41A & 245A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.