Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 6C 312 30 PIN PLUG

  • Mfr # CB6E363PS

  • Zoro # G607537401


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Contact Plating
Silver
Contact Style
Pin
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-5015 Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E363PS
Zoro #
G607537401
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 3#0

Details

Contact Plating
Silver
Contact Style
Pin
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
Termination Method
Solder
Sealing
No
Contacts Supplied
Yes
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage AC V RMS Max
900
Service Rating
D
Shell Color
Olive Drab
Operating Voltage DC
1250
Shell Material
Aluminum Alloy
Connector Type
Circular
Contact Mating Life
2000
Insert Arrangement
36-3
Shielding
Yes
Grommet & Seals Material
Silicone
No. of Contacts
6
Contact Material
Copper Alloy
Amperage Rating
41A & 245A
Connector Style
Plug
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.