Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 6C 312 30 PIN PLUG

  • Mfr # CB6F363P0

  • Zoro # G407537366


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Contact Plating
Silver
Insert Arrangement
36-3
Shielding
Yes
Operating Voltage AC V RMS Max
900
Contact Size
3#12, 3#0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6F363P0
Zoro #
G407537366
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 3#0

Details

Contact Plating
Silver
Insert Arrangement
36-3
Shielding
Yes
Operating Voltage AC V RMS Max
900
Termination Method
Crimp
Contact Style
Pin
Connector Type
Circular
Connector Style
Plug
Specification
MIL-DTL-5015 Type
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
Contacts Supplied
No
Contact Mating Life
2000
Operating Voltage DC
1250
Sealing
No
No. of Contacts
6
Insert Material
Neoprene
Shell Color
Olive Drab
Mounting Type
Cable
Shell Material
Aluminum Alloy
Amperage Rating
41A & 245A
Grommet & Seals Material
Silicone
Service Rating
D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.