Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 6C 312 30 PIN RECP BOX

  • Mfr # CA3102E363PBF80

  • Zoro # G807541680


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
900
Contacts Supplied
Yes
Contact Style
Pin
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E363PBF80
Zoro #
G807541680
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 3#0

Details

Operating Voltage AC V RMS Max
900
Contacts Supplied
Yes
Contact Style
Pin
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Contact Plating
Silver
Shell Color
Olive Drab
Insert Material
Neoprene
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage DC
1250
Shell Material
Aluminum Alloy
Amperage Rating
41A & 245A
Contact Material
Copper Alloy
Shielding
Yes
Service Rating
D
Termination Method
Crimp
Crimp Wire Gauge
14,12,0
Specification
VG95234
Contact Mating Life
500
Insert Arrangement
36-3
Grommet & Seals Material
Polychloroprene
No. of Contacts
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.