CAB 6C 312 30 SKT PLUG
Mfr # CA3106E363SB01
Zoro # G107486100
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Amperage Rating
41A & 245A
Operating Voltage DC
1250
Operating Voltage AC V RMS Max
900
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E363SB01
Zoro #
G107486100
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#12, 3#0
Details
Amperage Rating
41A & 245A
Operating Voltage DC
1250
Operating Voltage AC V RMS Max
900
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
Connector Type
Connector Circular
Connector Style
Plug
No. of Contacts
6
Insert Arrangement
36-3
Contact Style
Pin
Termination Method
Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.