Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 6C 312 30 SKT PLUG

  • Mfr # CA3106F363SBF80

  • Zoro # G407486015


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Crimp Wire Gauge
14,12,0
Contact Style
Pin
Contact Size
3#12, 3#0
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106F363SBF80
Zoro #
G407486015
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 3#0

Details

Crimp Wire Gauge
14,12,0
Contact Style
Pin
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Mounting Type
Cable
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Operating Voltage AC V RMS Max
900
Operating Voltage DC
1250
Insert Arrangement
36-3
Termination Method
Crimp
Contact Material
Copper Alloy
Amperage Rating
41A & 245A
Sealing
IP67
Shell Color
Olive Drab
Connector Style
Plug
No. of Contacts
6
Contact Mating Life
500
Contacts Supplied
Yes
Specification
VG95234
Contact Plating
Silver
Service Rating
D
Grommet & Seals Material
Polychloroprene
Endbell Type
Threaded - UNEF - Ext
Connector Type
Circular
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.