Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 6C 312 30 SKT RECP

  • Mfr # CA3102E363SWB01

  • Zoro # G507482269


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Termination Method
Crimp
Operating Voltage AC V RMS Max
900
Shell Color
Olive Drab
Shielding
Yes
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E363SWB01
Zoro #
G507482269
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 3#0

Details

Termination Method
Crimp
Operating Voltage AC V RMS Max
900
Shell Color
Olive Drab
Shielding
Yes
Contact Style
Pin
Mounting Type
Box - Front Mount - Thru Holes
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Crimp Wire Gauge
2,00-3,00 & 50,00 mm2
Specification
VG95234
Sealing
IP67
Shell Material
Aluminum Alloy
No. of Contacts
6
Insert Material
Neoprene
Contact Material
Copper Alloy
Rotation Angle
70
Connector Type
Circular
Connector Style
Receptacle
Insert Arrangement
36-3
Contacts Supplied
Yes
Insert Rotation/Keying
W
Operating Voltage DC
1250
Contact Plating
Silver
Amperage Rating
41A & 245A
Service Rating
D
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Polychloroprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.