Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 6C 315 34 SKT PLUG

  • Mfr # CB6E2822SC

  • Zoro # G507486113


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Shell Material
Aluminum Alloy
Sealing
No
Specification
MIL-DTL-5015 Type
Contact Plating
Silver
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E2822SC
Zoro #
G507486113
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15,3#160

Details

Shell Material
Aluminum Alloy
Sealing
No
Specification
MIL-DTL-5015 Type
Contact Plating
Silver
Mounting Type
Cable
Service Rating
D
Shell Plating
Olive Drab Cadmium
Insert Arrangement
28-22
Contacts Supplied
Yes
Insert Material
Neoprene
Contact Mating Life
2000
Connector Type
Circular
No. of Contacts
6
Contact Style
Socket
Termination Method
Crimp
Insert Rotation/Keying
Normal
Shielding
Yes
Connector Style
Plug
Shell Color
Olive Drab
Operating Voltage DC
1250
Operating Voltage AC V RMS Max
900
Amperage Rating
22A
Grommet & Seals Material
Silicone
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.