Zoro Homepage

CAB 6C 316 34 PIN PLUG

  • Mfr # CA3108E2822PBF80F42

  • Zoro # G507537907


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
900
Contact Style
Pin
Insert Material
Neoprene
Connector Style
Plug
Insert Arrangement
28-22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3108E2822PBF80F42
Zoro #
G507537907
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15,3#160

Details

Operating Voltage AC V RMS Max
900
Contact Style
Pin
Insert Material
Neoprene
Connector Style
Plug
Insert Arrangement
28-22
No. of Contacts
6
Amperage Rating
22A
Operating Voltage DC
1250
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.