Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 6C 316 34 PIN PLUG

  • Mfr # CA3108F2822PBF80

  • Zoro # G907537989


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
900
Amperage Rating
22A
Endbell Type
Threaded - UNEF - Ext
Crimp Wire Gauge
18,16,4
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3108F2822PBF80
Zoro #
G907537989
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15,3#160

Details

Operating Voltage AC V RMS Max
900
Amperage Rating
22A
Endbell Type
Threaded - UNEF - Ext
Crimp Wire Gauge
18,16,4
Contact Plating
Silver
Connector Type
Circular
No. of Contacts
6
Shell Material
Aluminum Alloy
Service Rating
D
Shell Color
Olive Drab
Operating Voltage DC
1250
Contact Style
Pin
Contacts Supplied
Yes
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Contact Mating Life
500
Mounting Type
Cable
Sealing
IP67
Specification
VG95234
Shielding
Yes
Termination Method
Crimp
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
28-22
Connector Style
Plug
Orientation
Right Angle
Grommet & Seals Material
Polychloroprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.