Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 6C 316 34 PIN PLUG

  • Mfr # CB6E2822PC

  • Zoro # G707537929


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Shell Material
Aluminum Alloy
Insert Arrangement
28-22
Service Rating
D
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Size
3#15,3#160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E2822PC
Zoro #
G707537929
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15,3#160

Details

Shell Material
Aluminum Alloy
Insert Arrangement
28-22
Service Rating
D
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Material
Neoprene
Shell Color
Olive Drab
Sealing
No
Operating Voltage AC V RMS Max
900
Specification
MIL-DTL-5015 Type
Amperage Rating
22A
No. of Contacts
6
Termination Method
Crimp
Insert Rotation/Keying
Normal
Connector Type
Circular
Contact Plating
Silver
Operating Voltage DC
1250
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Mounting Type
Cable
Contact Style
Pin
Contact Mating Life
2000
Grommet & Seals Material
Silicone
Contact Material
Copper Alloy
Connector Style
Plug
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.