Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 6C 316 34 PIN RECP

  • Mfr # CA3100E2822SBF80

  • Zoro # G207542362


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
900
Contact Mating Life
500
Insert Material
Neoprene
Contact Material
Copper Alloy
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2822SBF80
Zoro #
G207542362
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15,3#160

Details

Operating Voltage AC V RMS Max
900
Contact Mating Life
500
Insert Material
Neoprene
Contact Material
Copper Alloy
Shell Color
Olive Drab
Termination Method
Crimp
Contact Style
Socket
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Connector Style
Plug
Amperage Rating
22A
Sealing
IP67
Shielding
Yes
Grommet & Seals Material
Polychloroprene
Specification
VG95234
Service Rating
D
Insert Arrangement
28-22
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
6
Endbell Type
Cable Clamp
Contact Plating
Silver
Operating Voltage DC
1250
Crimp Wire Gauge
18,16,4
Orientation
Straight
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Mounting Type
Wall - Rear Mount - Threaded Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.