Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 6C 316 34 PIN RECP

  • Mfr # CA3101E2822PBF80

  • Zoro # G207542607


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Insert Material
Neoprene
No. of Contacts
6
Connector Style
Receptacle
Grommet & Seals Material
Polychloroprene
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E2822PBF80
Zoro #
G207542607
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15,3#160

Details

Insert Material
Neoprene
No. of Contacts
6
Connector Style
Receptacle
Grommet & Seals Material
Polychloroprene
Shell Color
Olive Drab
Contact Plating
Silver
Amperage Rating
22A
Crimp Wire Gauge
18,16,4
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Specification
VG95234
Orientation
Straight
Endbell Type
Cable Clamp
Operating Voltage AC V RMS Max
900
Sealing
IP67
Contact Style
Pin
Contact Material
Copper Alloy
Operating Voltage DC
1250
Contacts Supplied
Yes
Service Rating
D
Shell Material
Aluminum Alloy
Contact Mating Life
500
Termination Method
Crimp
Insert Arrangement
28-22
Mounting Type
Cable
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.