Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 6C 316 34 PIN RECP

  • Mfr # CA3102E2822PWB04

  • Zoro # G307542682


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
900
Shell Material
Aluminum Alloy
Amperage Rating
22A
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
0,75-1,50 & 16,00 mm2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2822PWB04
Zoro #
G307542682
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15,3#160

Details

Operating Voltage AC V RMS Max
900
Shell Material
Aluminum Alloy
Amperage Rating
22A
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
0,75-1,50 & 16,00 mm2
Insert Rotation/Keying
W
Rotation Angle
70
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Grommet & Seals Material
Polychloroprene
Contact Plating
Silver
Contact Material
Copper Alloy
Specification
VG95234
Contacts Supplied
Yes
Connector Style
Receptacle
Contact Mating Life
500
Service Rating
D
No. of Contacts
6
Operating Voltage DC
1250
Connector Type
Circular
Mounting Type
Box - Rear Mount - Threaded Holes
Shell Color
Olive Drab
Insert Arrangement
28-22
Shielding
Yes
Termination Method
Crimp
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.