Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 6C 316 34 PIN RECP

  • Mfr # CA3102E2822PXBF80

  • Zoro # G607173937


product price: $82.29
/ea
Free Shipping & Returns

Key Features

Current Rating
22 A
Wire Connection Type
Spring Clamp Terminals
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2822PXBF80
Zoro #
G607173937
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15,3#160

Details

Item
Pin & Sleeve Receptacle
Current Rating
22 A
Wire Connection Type
Spring Clamp Terminals
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
D
Contact Mating Life
500
Rotation Angle
145
No. of Contacts
6
Mounting Type
Box - Front Mount - Thru Holes
Insert Material
Neoprene
Contact Plating
Silver
Operating Voltage DC
1250
Contact Style
Pin
Contacts Supplied
Yes
Connector Style
Receptacle
Contact Material
Copper Alloy
Connector Type
Circular
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Specification
VG95234
Operating Voltage AC V RMS Max
900
Crimp Wire Gauge
18,16,4
Insert Arrangement
28-22
Sealing
IP67
Insert Rotation/Keying
X
Grommet & Seals Material
Polychloroprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.