Zoro Homepage

CAB 6C 316 34 SKT PLUG

  • Mfr # CA3106R2822SBF80F97

  • Zoro # G507486823


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Connector Style
Plug
Operating Voltage DC
1250
Contact Style
Socket
Insert Arrangement
28-22
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106R2822SBF80F97
Zoro #
G507486823
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15,3#160

Details

Connector Style
Plug
Operating Voltage DC
1250
Contact Style
Socket
Insert Arrangement
28-22
Insert Material
Neoprene
Amperage Rating
22A
Mounting Type
Cable
Operating Voltage AC V RMS Max
900
No. of Contacts
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.