Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 6C 316 34 SKT PLUG

  • Mfr # CB6E2822SS

  • Zoro # G207486727


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Cable
Contact Size
3#15,3#160
Operating Voltage DC
1250
Service Rating
D
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E2822SS
Zoro #
G207486727
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15,3#160

Details

Mounting Type
Cable
Operating Voltage DC
1250
Service Rating
D
Shell Color
Olive Drab
Contacts Supplied
Yes
Shielding
Yes
Insert Rotation/Keying
Normal
No. of Contacts
6
Termination Method
Solder
Connector Type
Circular
Contact Material
Copper Alloy
Grommet & Seals Material
Silicone
Shell Plating
Olive Drab Cadmium
Amperage Rating
22A
Operating Voltage AC V RMS Max
900
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Specification
MIL-DTL-5015 Type
Connector Style
Plug
Sealing
No
Contact Style
Socket
Contact Mating Life
2000
Insert Arrangement
28-22
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.