Zoro Homepage

CAB 6C 316 34 SKT PLUG RTANG

  • Mfr # CB6T2822SC

  • Zoro # G307486689


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Grommet & Seals Material
Silicone
Operating Voltage AC V RMS Max
900
Contact Mating Life
2000
Shell Material
Aluminum Alloy
Specification
MIL-DTL-5015 Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6T2822SC
Zoro #
G307486689
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15,3#160

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.