Zoro Homepage

CAB 6C 316 34 SKT RECP

  • Mfr # CA3102E2822SB01F0

  • Zoro # G107483154


product price: $34.39
/ea

Key Features

Crimp Wire Gauge
0,75-1,50 & 16,00 mm2
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Contacts Supplied
No
Grommet & Seals Material
Polychloroprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2822SB01F0
Zoro #
G107483154
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15,3#160

Details

Crimp Wire Gauge
0,75-1,50 & 16,00 mm2
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Contacts Supplied
No
Grommet & Seals Material
Polychloroprene
Contact Material
Copper Alloy
Insert Arrangement
28-22
Amperage Rating
22A
Service Rating
D
Operating Voltage AC V RMS Max
900
No. of Contacts
6
Operating Voltage DC
1250
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Contact Plating
Silver
Mounting Type
Box - Front Mount - Thru Holes
Shell Color
Olive Drab
Connector Style
Receptacle
Connector Type
Circular
Specification
VG95234
Shielding
Yes
Sealing
IP67
Termination Method
Crimp
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.