Zoro Homepage

CAB 6C 316 34 SKT RECP

  • Mfr # CA3102E2822SB109

  • Zoro # G607483104


product price: $89.29
/ea
Free Shipping & Returns

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
VG95234
Insert Arrangement
28-22
Contact Plating
Silver
Service Rating
D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2822SB109
Zoro #
G607483104
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15,3#160

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
VG95234
Insert Arrangement
28-22
Contact Plating
Silver
Service Rating
D
Contact Material
Copper Alloy
Operating Voltage DC
1250
Contacts Supplied
Yes
Grommet & Seals Material
Polychloroprene
Amperage Rating
22A
Mounting Type
Box - Rear Mount - Threaded Holes
Shell Color
Olive Drab
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Contact Style
Socket
Crimp Wire Gauge
18,16,4
Sealing
IP67
Insert Material
Neoprene
Shielding
Yes
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Connector Type
Circular
Operating Voltage AC V RMS Max
900
Contact Mating Life
500
No. of Contacts
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.