Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 6C 316 34 SKT RECP WALL

  • Mfr # CA3100E2822SB05

  • Zoro # G607482961


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Contact Material
Copper Alloy
Insert Arrangement
28-22
Contact Plating
Silver
Operating Voltage DC
1250
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2822SB05
Zoro #
G607482961
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15,3#160

Details

Contact Material
Copper Alloy
Insert Arrangement
28-22
Contact Plating
Silver
Operating Voltage DC
1250
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Endbell Type
Cable Clamp
Service Rating
D
Sealing
IP67
Shell Color
Olive Drab
Contact Mating Life
500
Specification
VG95234
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
900
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Polychloroprene
Termination Method
Solder
Connector Style
Receptacle
Contacts Supplied
Yes
Insert Material
Neoprene
Amperage Rating
22A
Mounting Type
Wall - Rear Mount - Thru Holes
No. of Contacts
6
Contact Style
Socket
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.