Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 6C 316 38 PIN RECP BOX

  • Mfr # CA3102E2022PB04

  • Zoro # G807543424


product price: $55.65
/ea

Key Features

Mounting Type
Box - Rear Mount - Threaded Holes
Crimp Wire Gauge
0,75-1,50 & 6,00-10,00 mm2
Shielding
Yes
Sealing
IP67
Amperage Rating
22A & 74A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2022PB04
Zoro #
G807543424
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Mounting Type
Box - Rear Mount - Threaded Holes
Crimp Wire Gauge
0,75-1,50 & 6,00-10,00 mm2
Shielding
Yes
Sealing
IP67
Amperage Rating
22A & 74A
No. of Contacts
6
Insert Arrangement
20-22
Termination Method
Crimp
Shell Color
Olive Drab
Service Rating
A
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Contact Mating Life
500
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
VG95234
Contacts Supplied
Yes
Grommet & Seals Material
Polychloroprene
Contact Material
Copper Alloy
Operating Voltage DC
700
Contact Style
Pin
Contact Plating
Silver
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.