Zoro Homepage

CAB 6C 316 38 SKT RECP BOX

  • Mfr # CA3102E2022SB

  • Zoro # G707166921


product price: $54.65
/ea

Key Features

Connector Style
Plug
Service Rating
A
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Amperage Rating
22A & 74A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2022SB
Zoro #
G707166921
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Connector Style
Plug
Service Rating
A
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Amperage Rating
22A & 74A
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Box - Front Mount - Thru Holes
Insert Arrangement
20-22
Specification
VG95234
Contacts Supplied
Yes
Grommet & Seals Material
Polychloroprene
Contact Plating
Silver
Operating Voltage DC
700
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Termination Method
Solder
Contact Mating Life
500
Shell Color
Olive Drab
Contact Style
Socket
No. of Contacts
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.