
CAB 6C 316 38 SKT RECP BOX
Mfr # CA3102E2022SWBA232
Zoro # G107482751
product price: $66.49
/eaKey Features
Contact Size
1#0
Amperage Rating
22A & 74A
No. of Contacts
6
Insert Arrangement
20-22
Contact Style
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102E2022SWBA232
Zoro #
G107482751
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
1#0
Details
Amperage Rating
22A & 74A
No. of Contacts
6
Insert Arrangement
20-22
Contact Style
Socket
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Mounting Type
Box Mount
Connector Style
Receptacle
Termination Method
Solder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.