Zoro Homepage

CAB 6C 316 38 SKT RECP

  • Mfr # CA3102E2022SBF8005

  • Zoro # G507482870


product price: $63.15
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Service Rating
A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Crimp Wire Gauge
18,16,8
Mounting Type
Box - Rear Mount - Thru Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2022SBF8005
Zoro #
G507482870
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Shell Plating
Olive Drab Cadmium
Service Rating
A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Crimp Wire Gauge
18,16,8
Mounting Type
Box - Rear Mount - Thru Holes
Sealing
IP67
Amperage Rating
22A & 74A
Specification
VG95234
Contacts Supplied
Yes
Shell Color
Olive Drab
Operating Voltage DC
700
No. of Contacts
6
Connector Type
Circular
Shielding
Yes
Connector Style
Receptacle
Contact Mating Life
500
Insert Arrangement
20-22
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Polychloroprene
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Termination Method
Crimp
Contact Style
Socket
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.