Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 6C 316 38 SKT RECP

  • Mfr # CA3102E2022SWB01

  • Zoro # G307482919


product price: $53.89
/ea

Key Features

Shielding
Yes
Crimp Wire Gauge
0,75-1,50 & 6,00-10,00 mm2
Operating Voltage DC
700
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2022SWB01
Zoro #
G307482919
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Shielding
Yes
Crimp Wire Gauge
0,75-1,50 & 6,00-10,00 mm2
Operating Voltage DC
700
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Contacts Supplied
Yes
Specification
VG95234
Rotation Angle
80
Contact Plating
Silver
Connector Style
Plug
Mounting Type
Box - Front Mount - Thru Holes
Shell Color
Olive Drab
Insert Rotation/Keying
W
Insert Material
Neoprene
Contact Material
Copper Alloy
Termination Method
Crimp
No. of Contacts
6
Operating Voltage AC V RMS Max
500
Insert Arrangement
20-22
Contact Style
Socket
Service Rating
A
Grommet & Seals Material
Polychloroprene
Amperage Rating
22A & 74A
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.