Zoro Homepage

CAB 6C 316 38 SKT RECP

  • Mfr # CA3102E2022SYBF80

  • Zoro # G307171523


product price: $62.15
/ea

Key Features

Termination Method
Crimp
Operating Voltage DC
700
Shielding
Yes
Contact Size
1#0
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2022SYBF80
Zoro #
G307171523
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Termination Method
Crimp
Operating Voltage DC
700
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Crimp Wire Gauge
18,16,8
Service Rating
A
Rotation Angle
250
Insert Arrangement
20-22
Shell Material
Aluminum Alloy
Amperage Rating
22A & 74A
Contact Plating
Silver
Grommet & Seals Material
Polychloroprene
Contact Mating Life
500
Connector Type
Circular
Insert Rotation/Keying
Y
Mounting Type
Box - Front Mount - Thru Holes
Shell Color
Olive Drab
Contact Style
Socket
Sealing
IP67
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
No. of Contacts
6
Operating Voltage AC V RMS Max
500
Specification
VG95234
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.