Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 6C 316 38 SKT RECP

  • Mfr # CB22022S0

  • Zoro # G107482737


product price: $32.85
/ea

Key Features

Mounting Type
Box Mount
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-5015 Type
Contact Plating
Silver
Contacts Supplied
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB22022S0
Zoro #
G107482737
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Mounting Type
Box Mount
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-5015 Type
Contact Plating
Silver
Contacts Supplied
No
Connector Type
Circular
Insert Rotation/Keying
Normal
Operating Voltage DC
700
Sealing
No
Shell Color
Olive Drab
Insert Arrangement
20-22
Connector Style
Receptacle
Grommet & Seals Material
Silicone
No. of Contacts
6
Contact Mating Life
2000
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Amperage Rating
22A & 74A
Shielding
Yes
Contact Style
Socket
Termination Method
Crimp
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Service Rating
A
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.