Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 6C 3716 SKT RECP

  • Mfr # CA3102E2821SXB109

  • Zoro # G907483132


product price: $67.35
/ea

Key Features

Shell Material
Aluminum Alloy
Insert Rotation/Keying
X
Contact Material
Copper Alloy
Contact Size
37#15
Crimp Wire Gauge
18,16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2821SXB109
Zoro #
G907483132
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Shell Material
Aluminum Alloy
Insert Rotation/Keying
X
Contact Material
Copper Alloy
Crimp Wire Gauge
18,16
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Connector Type
Circular
Service Rating
A
Rotation Angle
110
Contact Plating
Silver
Shell Color
Olive Drab
Contact Mating Life
500
Termination Method
Crimp
Amperage Rating
22A
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Polychloroprene
No. of Contacts
37
Connector Style
Receptacle
Insert Arrangement
28-21
Mounting Type
Box - Rear Mount - Threaded Holes
Insert Material
Neoprene
Specification
VG95234
Shielding
Yes
Operating Voltage DC
700
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.