Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 6C 416 28 SKT RECP BOX

  • Mfr # CA3102E208SBF8005

  • Zoro # G407482734


product price: $53.25
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Mounting Type
Box - Rear Mount - Thru Holes
Connector Type
Circular
Contact Size
11#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E208SBF8005
Zoro #
G407482734
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Mounting Type
Box - Rear Mount - Thru Holes
Connector Type
Circular
Termination Method
Crimp
Contacts Supplied
Yes
Amperage Rating
22A & 74A
Shell Plating
Olive Drab Cadmium
Service Rating
I
Specification
VG95234
Crimp Wire Gauge
18,16,10,8
Shell Material
Aluminum Alloy
Contact Plating
Silver
Contact Style
Pin
Contact Material
Copper Alloy
Insert Material
Neoprene
Shielding
Yes
Operating Voltage AC V RMS Max
200
No. of Contacts
6
Shell Color
Olive Drab
Connector Style
Receptacle
Sealing
IP67
Operating Voltage DC
250
Insert Arrangement
20-8
Grommet & Seals Material
Polychloroprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.