Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 6C 416 28 SKT RECP BOX

  • Mfr # CB2208SC

  • Zoro # G407482789


product price: $53.15
/ea

Key Features

Insert Material
Neoprene
Sealing
No
Insert Rotation/Keying
Normal
Connector Type
Circular
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB2208SC
Zoro #
G407482789
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Details

Insert Material
Neoprene
Sealing
No
Insert Rotation/Keying
Normal
Connector Type
Circular
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
200
Operating Voltage DC
250
Insert Arrangement
20-8
Termination Method
Crimp
Grommet & Seals Material
Silicone
No. of Contacts
6
Contacts Supplied
Yes
Contact Plating
Silver
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Specification
MIL-DTL-5015 Type
Contact Style
Pin
Contact Mating Life
2000
Contact Material
Copper Alloy
Amperage Rating
22A & 74A
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Mounting Type
Box Mount
Shielding
Yes
Service Rating
I
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.