Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 6C 416 28 SKT RECP

  • Mfr # CA3100E208SB

  • Zoro # G307482926


product price: $90.45
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
20-8
Mounting Type
Wall - Rear Mount - Thru Holes
Contact Mating Life
500
Operating Voltage AC V RMS Max
200
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E208SB
Zoro #
G307482926
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Details

Insert Arrangement
20-8
Mounting Type
Wall - Rear Mount - Thru Holes
Contact Mating Life
500
Operating Voltage AC V RMS Max
200
Orientation
Straight
Service Rating
I
Endbell Type
Cable Clamp
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
No. of Contacts
6
Specification
VG95234
Shell Color
Olive Drab
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Amperage Rating
22A & 74A
Contact Style
Pin
Shielding
Yes
Sealing
IP67
Operating Voltage DC
250
Connector Type
Circular
Contact Material
Copper Alloy
Termination Method
Solder
Grommet & Seals Material
Polychloroprene
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.