Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 6C 416 28 SKT RECP

  • Mfr # CA3102E208SB01

  • Zoro # G007482752


product price: $45.95
/ea

Key Features

Grommet & Seals Material
Polychloroprene
Mounting Type
Box - Front Mount - Thru Holes
Termination Method
Crimp
Connector Style
Plug
Specification
VG95234
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E208SB01
Zoro #
G007482752
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Details

Grommet & Seals Material
Polychloroprene
Mounting Type
Box - Front Mount - Thru Holes
Termination Method
Crimp
Connector Style
Plug
Specification
VG95234
Contact Mating Life
500
Contact Style
Pin
Contact Material
Copper Alloy
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Insert Arrangement
20-8
Amperage Rating
22A & 74A
No. of Contacts
6
Contact Plating
Silver
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
200
Service Rating
I
Shielding
Yes
Insert Material
Neoprene
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Shell Material
Aluminum Alloy
Crimp Wire Gauge
0,75-1,50 & 6,00-10,00 mm2
Operating Voltage DC
250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.