Zoro Homepage

CAB 6C 416 28 SKT RECP LINE

  • Mfr # CA3101F208SB

  • Zoro # G107482874


product price: $74.89
/ea

Key Features

Contact Material
Copper Alloy
Sealing
IP67
Endbell Type
Threaded - UNEF - Ext
Mounting Type
Cable
Insert Arrangement
20-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101F208SB
Zoro #
G107482874
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.