Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 6C 416 28 SKT RECP WALL

  • Mfr # CB0208SS

  • Zoro # G907482999


product price: $47.15
/ea

Key Features

Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Insert Arrangement
20-8
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB0208SS
Zoro #
G907482999
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Details

Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Insert Arrangement
20-8
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Termination Method
Solder
Shielding
Yes
Contacts Supplied
Yes
Amperage Rating
22A & 74A
Contact Style
Pin
Contact Plating
Silver
Contact Mating Life
2000
Connector Style
Receptacle
Grommet & Seals Material
Silicone
Sealing
No
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Rotation/Keying
Normal
Insert Material
Neoprene
No. of Contacts
6
Mounting Type
Wall - Front Mount - Thru Holes
Operating Voltage DC
250
Connector Type
Circular
Operating Voltage AC V RMS Max
200
Service Rating
I
Specification
MIL-DTL-5015 Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.