Zoro Homepage

CAB 6C 616 PIN PLUG

  • Mfr # CA3106F1812PB

  • Zoro # G807539212


product price: $69.79
/ea

Key Features

Specification
VG95234
Contacts Supplied
Yes
Amperage Rating
22A
Contact Style
Pin
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106F1812PB
Zoro #
G807539212
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Specification
VG95234
Contacts Supplied
Yes
Amperage Rating
22A
Contact Style
Pin
Operating Voltage DC
700
Shell Color
Olive Drab
Termination Method
Solder
Contact Plating
Silver
Insert Arrangement
18-12
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Grommet & Seals Material
Polychloroprene
Mounting Type
Cable
No. of Contacts
6
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Plug
Insert Material
Neoprene
Service Rating
A
Connector Type
Circular
Shielding
Yes
Orientation
Straight
Contact Mating Life
500
Endbell Type
Threaded - UNEF - Ext
Sealing
IP67
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.