Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 6C 616 PIN PLUG

  • Mfr # CB61812PC

  • Zoro # G907539198


product price: $40.89
/ea

Key Features

Contact Plating
Silver
Operating Voltage DC
700
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Plating
Olive Drab Cadmium
Insert Arrangement
18-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB61812PC
Zoro #
G907539198
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Contact Plating
Silver
Operating Voltage DC
700
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Plating
Olive Drab Cadmium
Insert Arrangement
18-12
Mounting Type
Cable
Shielding
Yes
Insert Material
Neoprene
Connector Type
Circular
Contact Mating Life
2000
Amperage Rating
22A
Grommet & Seals Material
Silicone
No. of Contacts
6
Service Rating
A
Shell Color
Olive Drab
Connector Style
Plug
Contact Style
Pin
Shell Material
Aluminum Alloy
Specification
MIL-DTL-5015 Type
Contact Material
Copper Alloy
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Contacts Supplied
Yes
Sealing
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.