Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 6C 616 PIN RECP

  • Mfr # CA3100E14S6PBF80A176F42

  • Zoro # G107543476


product price: $36.29
/ea

Key Features

Shell Material
Aluminum Alloy
Termination Method
Crimp
Contact Size
6#15S
Contact Mating Life
500
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E14S6PBF80A176F42
Zoro #
G107543476
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#15S

Details

Shell Material
Aluminum Alloy
Termination Method
Crimp
Contact Mating Life
500
Connector Style
Receptacle
No. of Contacts
6
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Polychloroprene
Contact Style
Pin
Service Rating
I
Insert Material
Neoprene
Specification
VG95234
Insert Arrangement
14S-6
Contacts Supplied
Yes
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
200
Contact Plating
30 microinches Gold Plate
Shell Color
Olive Drab
Crimp Wire Gauge
0,75-1,50 mm2
Amperage Rating
22A
Connector Type
Circular
Shielding
Yes
Operating Voltage DC
250
Mounting Type
Wall - Rear Mount - Threaded Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.