
CAB 6C 616 PIN RECP WALL
Mfr # CA3100E1812PBF80A232
Zoro # G207543352
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Insert Material
Neoprene
Contact Size
10#16
No. of Contacts
6
Operating Voltage AC V RMS Max
500
Mounting Type
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3100E1812PBF80A232
Zoro #
G207543352
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
10#16
Details
Insert Material
Neoprene
No. of Contacts
6
Operating Voltage AC V RMS Max
500
Mounting Type
Wall Mount
Connector Style
Receptacle
Operating Voltage DC
700
Amperage Rating
22A
Contact Style
Pin
Insert Arrangement
18-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.