Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 6C 616S PIN PLUG

  • Mfr # CA3106R14S6PBF80

  • Zoro # G007539135


product price: $41.95
/ea

Key Features

Contact Material
Copper Alloy
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Connector Style
Plug
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106R14S6PBF80
Zoro #
G007539135
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#15S

Details

Contact Material
Copper Alloy
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Connector Style
Plug
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Endbell Type
Compression Nut
Amperage Rating
22A
Operating Voltage DC
250
Specification
VG95234
Insert Arrangement
14S-6
Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Insert Material
Neoprene
Mounting Type
Cable
Sealing
IP67
No. of Contacts
6
Grommet & Seals Material
Polychloroprene
Operating Voltage AC V RMS Max
200
Shielding
Yes
Connector Type
Circular
Orientation
Straight
Contact Mating Life
500
Termination Method
Crimp
Contact Plating
Silver
Crimp Wire Gauge
18,16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.