Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 6C 616S PIN PLUG RTANG

  • Mfr # CA3108F14S6PBF80

  • Zoro # G207538938


product price: $43.99
/ea

Key Features

Shell Color
Olive Drab
Connector Style
Plug
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3108F14S6PBF80
Zoro #
G207538938
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#15S

Details

Shell Color
Olive Drab
Connector Style
Plug
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
200
Contacts Supplied
Yes
Connector Type
Circular
Shielding
Yes
Insert Arrangement
14S-6
Specification
VG95234
Contact Mating Life
500
Service Rating
I
Insert Material
Neoprene
Grommet & Seals Material
Polychloroprene
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
18,16
Termination Method
Crimp
Orientation
Right Angle
Endbell Type
Threaded - UNEF - Ext
Contact Plating
Silver
Contact Material
Copper Alloy
Operating Voltage DC
250
No. of Contacts
6
Mounting Type
Cable
Amperage Rating
22A
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.