Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 6C 616S PIN RECP BOX

  • Mfr # CB214S6PH

  • Zoro # G707544422


product price: $41.35
/ea

Key Features

Shell Material
Aluminum Alloy
Grommet & Seals Material
Silicone
Service Rating
I
Insert Arrangement
14S-6
Termination Method
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB214S6PH
Zoro #
G707544422
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#15S

Details

Shell Material
Aluminum Alloy
Grommet & Seals Material
Silicone
Service Rating
I
Insert Arrangement
14S-6
Termination Method
Solder
Contacts Supplied
Yes
Mounting Type
Box Mount
No. of Contacts
6
Connector Type
Circular
Amperage Rating
22A
Shielding
Yes
Contact Material
Copper Alloy
Contact Style
Pin
Insert Rotation/Keying
Normal
Operating Voltage DC
250
Contact Mating Life
2000
Insert Material
Neoprene
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Specification
MIL-DTL-5015 Type
Connector Style
Receptacle
Operating Voltage AC V RMS Max
200
Contact Plating
Silver
Sealing
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.