Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 6C 616S PIN RECP

  • Mfr # CA3102E14S6PB04A176

  • Zoro # G307543443


product price: $37.29
/ea

Key Features

Contacts Supplied
Yes
Connector Style
Receptacle
Operating Voltage DC
250
Contact Mating Life
500
Operating Voltage AC V RMS Max
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S6PB04A176
Zoro #
G307543443
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#15S

Details

Contacts Supplied
Yes
Connector Style
Receptacle
Operating Voltage DC
250
Contact Mating Life
500
Operating Voltage AC V RMS Max
200
Service Rating
I
Shell Material
Aluminum Alloy
Termination Method
Crimp
Shielding
Yes
Contact Material
Copper Alloy
Mounting Type
Box - Rear Mount - Threaded Holes
No. of Contacts
6
Connector Type
Circular
Contact Style
Pin
Crimp Wire Gauge
0,75-1,50 mm2
Shell Color
Olive Drab
Contact Plating
30 microinches Gold Plate
Grommet & Seals Material
Polychloroprene
Amperage Rating
22A
Specification
VG95234
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Insert Material
Neoprene
Insert Arrangement
14S-6
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.