Zoro Homepage

CAB 6C 616S PIN RECP WALL

  • Mfr # CA3100E14S6PB14

  • Zoro # G107544442


product price: $59.95
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
VG95234
Grommet & Seals Material
Polychloroprene
Shell Material
Aluminum Alloy
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E14S6PB14
Zoro #
G107544442
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#15S

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
VG95234
Grommet & Seals Material
Polychloroprene
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Sealing
IP67
Contact Plating
Silver
Contact Style
Pin
Endbell Type
Shielded Heat Shrink Adaptor
Shell Color
Olive Drab
Contact Material
Copper Alloy
Crimp Wire Gauge
0,75-1,50 mm2
Contact Mating Life
500
Mounting Type
Wall - Rear Mount - Threaded Holes
Operating Voltage AC V RMS Max
200
Insert Arrangement
14S-6
Contacts Supplied
Yes
Service Rating
I
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Operating Voltage DC
250
Connector Style
Receptacle
Orientation
Straight
Amperage Rating
22A
Shielding
Yes
No. of Contacts
6
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.