Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 6C 616S SKT PLUG RTANG

  • Mfr # CA3108F14S6SB

  • Zoro # G607488895


product price: $44.89
/ea

Key Features

Orientation
Right Angle
Termination Method
Solder
Shielding
Yes
Connector Type
Circular
Service Rating
I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3108F14S6SB
Zoro #
G607488895
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#15S

Details

Orientation
Right Angle
Termination Method
Solder
Shielding
Yes
Connector Type
Circular
Service Rating
I
Operating Voltage DC
250
Contact Mating Life
500
Insert Arrangement
14S-6
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Specification
VG95234
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Amperage Rating
22A
Connector Style
Plug
Contact Material
Copper Alloy
Sealing
IP67
Grommet & Seals Material
Polychloroprene
Operating Voltage AC V RMS Max
200
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
No. of Contacts
6
Endbell Type
Threaded - UNEF - Ext

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.