Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 6C 616S SKT RECP

  • Mfr # CA3101E14S6SB15

  • Zoro # G007483537


product price: $58.19
/ea

Key Features

Contact Mating Life
500
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
200
Connector Style
Receptacle
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E14S6SB15
Zoro #
G007483537
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#15S

Details

Contact Mating Life
500
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
200
Connector Style
Receptacle
Contact Style
Pin
No. of Contacts
6
Sealing
IP67
Termination Method
Crimp
Connector Type
Circular
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Insert Arrangement
14S-6
Endbell Type
Shielded Heat Shrink Adaptor
Shell Plating
Olive Drab Cadmium
Service Rating
I
Amperage Rating
22A
Insert Material
Neoprene
Crimp Wire Gauge
18,16
Orientation
Straight
Operating Voltage DC
250
Contact Plating
Silver
Contact Material
Copper Alloy
Contacts Supplied
Yes
Mounting Type
Cable
Specification
VG95234
Grommet & Seals Material
Polychloroprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.