Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 6C 616S SKT RECP WALL

  • Mfr # CA3100E14S6SB13

  • Zoro # G907483620


product price: $60.99
/ea

Key Features

Connector Style
Receptacle
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E14S6SB13
Zoro #
G907483620
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#15S

Details

Connector Style
Receptacle
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
14S-6
Contact Style
Pin
Orientation
Straight
No. of Contacts
6
Mounting Type
Wall - Rear Mount - Threaded Holes
Termination Method
Solder
Contact Plating
Silver
Endbell Type
Shielded Heat Shrink Adaptor
Connector Type
Circular
Amperage Rating
22A
Specification
VG95234
Operating Voltage DC
250
Grommet & Seals Material
Polychloroprene
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Service Rating
I
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
200
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.