Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 7C 712 PIN RECP BOX

  • Mfr # CA3102E242PBF80F0

  • Zoro # G707544583


product price: $37.25
/ea

Key Features

Contacts Supplied
No
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E242PBF80F0
Zoro #
G707544583
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#12

Details

Contacts Supplied
No
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
900
Connector Type
Circular
Sealing
IP67
Contact Mating Life
500
Amperage Rating
41A
Contact Style
Pin
Grommet & Seals Material
Polychloroprene
Shell Color
Olive Drab
Service Rating
D
Termination Method
Crimp
Operating Voltage DC
1250
No. of Contacts
7
Mounting Type
Box - Front Mount - Thru Holes
Connector Style
Receptacle
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Crimp Wire Gauge
14, 12
Insert Arrangement
24-2
Shielding
Yes
Specification
VG95234
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.