Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 7C 712 PIN RECP

  • Mfr # CA3102E242PB

  • Zoro # G807544315


product price: $43.15
/ea

Key Features

Contact Mating Life
500
Termination Method
Solder
Shell Material
Aluminum Alloy
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E242PB
Zoro #
G807544315
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#12

Details

Contact Mating Life
500
Termination Method
Solder
Shell Material
Aluminum Alloy
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Specification
VG95234
Mounting Type
Box - Front Mount - Thru Holes
Connector Type
Circular
Shell Color
Olive Drab
Contact Plating
Silver
Operating Voltage DC
1250
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
D
Sealing
IP67
Contacts Supplied
Yes
Insert Material
Neoprene
Connector Style
Receptacle
Shielding
Yes
Operating Voltage AC V RMS Max
900
Amperage Rating
41A
Insert Arrangement
24-2
Contact Material
Copper Alloy
Grommet & Seals Material
Polychloroprene
No. of Contacts
7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.